text.skipToContent text.skipToNavigation

Bosch Shredder ART 24 +


Article number 7A724957
Weight 2.8
Nominal power consumption (W) 400
Cutting circle diameter (cm) 24
Length of telescopic handle (mm) 80
Packed per 1

Specifications

Weight 2.8
Nominal power consumption (W) 400
Cutting circle diameter (cm) 24
Length of telescopic handle (mm) 80

Article numbers

Article number 7A724957
EAN 3165140837576
UBB 500651950700
UNSPSC 27112700
Manufacturer article nr  06008A5900
Do not close this page. This message will disappear, when the page is fully loaded.