Test catalogus aantal
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
Accessories & parts
Saws
Circular saw blades
B4960.641.202
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
Bosch Optiline Circular Saw Blade for Wood 48T 260 x 30 x 3.2mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
B4960.641.202
Max. number of revolutions (1/min)
6000
Saw blade diameter (mm)
260
Suitable for plastic
No
Suitable for metal
No
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
3.2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
6000
Saw blade diameter (mm)
260
Suitable for plastic
No
Suitable for metal
No
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
3.2
Number of teeth
48
Thickness saw blade (mm)
305
Brand
Bosch
Weight per piece (g)
1020
Model
Optiline Wood
Type
Circular Saw Blade
Download as PDF
Print
Article numbers
Article number
B4960.641.202
EAN
3165140373845
UBB
500504968065
UNSPSC
23231200
Manufacturer article nr
2608641202