text.skipToContent text.skipToNavigation

Bosch Optiline Circular Saw Blade for Wood 48T 190 x 30 x 2mm


Article number B4960.641.186
Max. number of revolutions (1/min) 8000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 2
Packed per 1

Specifications

Max. number of revolutions (1/min) 8000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 2
Number of teeth 48
Thickness saw blade (mm) 225
Brand Bosch
Weight per piece (g) 401
Commodity code 8202390000
Model Optiline Wood
Type Circular Saw Blade

Article numbers

Article number B4960.641.186
EAN 3165140373685
UBB 500504965822
UNSPSC 23231200
Manufacturer article nr  2608641186
Do not close this page. This message will disappear, when the page is fully loaded.