Twist drills
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
Drilling
Twist drills
5W690541
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
Bosch Metal Drill Bit 3.8mm HSS-G 75mm 2-Piece
Add to catalogue
/ price per 
-
Excl. VAT
Article number
5W690541
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm)
3.8
Holding system
Other
Cutting length (mm)
43
Suitable for stainless steel
Yes
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
75
Diameter drill (mm)
3.8
Shaft diameter (mm)
3.8
Holding system
Other
Cutting length (mm)
43
Suitable for stainless steel
Yes
With centre drill
No
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
Yes
Suitable for wood
No
Suitable for nonferrous metals
Yes
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
HSS
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Bosch
Type
Metal Drill Bit
Download as PDF
Print
Article numbers
Article number
5W690541
EAN
3165140521505
UBB
500648698651
UNSPSC
27112700
Manufacturer article nr
2608585915