Wood milling
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
Accessories & parts
Wood milling
9Z063665
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
Bosch Metal Drill Bit 1mm HSS-Co 34mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
9Z063665
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm)
1
Holding system
Other
Cutting length (mm)
12
Suitable for stainless steel
Yes
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
34
Diameter drill (mm)
1
Shaft diameter (mm)
1
Holding system
Other
Cutting length (mm)
12
Suitable for stainless steel
Yes
With centre drill
No
Suitable for plastic
No
Suitable for steel
Yes
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
Yes
Suitable for wood
No
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
No
Cutting material
HSS
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
Yes
With quick-lock
No
Brand
Bosch
Commodity code
82075060
Type
Metal Drill Bit
Download as PDF
Print
Article numbers
Article number
9Z063665
EAN
3165140520737
UBB
500653089887
UNSPSC
27112700
Manufacturer article nr
2608585838