Test catalogus aantal
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
Accessories & parts
Drills for wood
2N802007
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
Bosch Machine Wood Drill Bit with M-Tip 20mm 10mm Cylindrical Shank 400mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2N802007
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm)
10
Holding system
Cylindrical plug-in axle
Cutting length (mm)
340
Suitable for stainless steel
No
With centre drill
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
400
Diameter drill (mm)
20
Shaft diameter (mm)
10
Holding system
Cylindrical plug-in axle
Cutting length (mm)
340
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
No
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
Yes
Suitable for nonferrous metals
No
Suitable for stone
No
Suitable for glass
No
Double sided drill
No
Plug-in axle with flat end
Yes
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
No
With quick-lock
No
Brand
Bosch
Type
Machine Wood Drill Bit with M-Tip
Download as PDF
Print
Article numbers
Article number
2N802007
EAN
3165140099677
UBB
500512673392
UNSPSC
23241639
Manufacturer article nr
2608597201