Cordless tools
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
Cordless tools
Impact machines
2Y112627
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
Bosch IXO 7 Cordless Screwdriver 235RPM 5.5Nm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2Y112627
Nominal voltage (V)
3.6
Width
46
Height
120
Length (mm)
147
Battery capacity (Ah)
2
Weight including battery-pack (kg)
0.32
Max. torque (Nm)
5.5
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal voltage (V)
3.6
Width
46
Height
120
Length (mm)
147
Battery capacity (Ah)
2
Weight including battery-pack (kg)
0.32
Max. torque (Nm)
5.5
Torque setting (Nm)
3-5.5
Suitable for screw diameter (mm)
5-5
Idle rotational speed 1st gear (1/min)
0-235
Drywall screwdriver
No
Suitable for coiled screws
No
Number of included batteries
1
With battery charger
Yes
Brand
Bosch
Model
IXO 7
Type
Cordless Screwdriver
Download as PDF
Print
Article numbers
Article number
2Y112627
EAN
4053423234756
UBB
500581612461
UNSPSC
27111701
Manufacturer article nr
06039E0001