text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit 14mm SDS-plus Shank 210mm 1-Piece


Article number 1W761808
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 150
Suitable for ceramics No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 210
Diameter drill (mm) 14
Holding system SDS-plus
Cutting length (mm) 150
Suitable for ceramics No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Hammer Drill Bit

Article numbers

Article number 1W761808
EAN 3165140382144
UBB 500699410162
UNSPSC 27112700
Manufacturer article nr  2609255528
Do not close this page. This message will disappear, when the page is fully loaded.