Test catalogus aantal
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
Cordless tools
Impact machines
B4330.000.015
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
Bosch GDS 30 Impact Wrench 920W 1000Nm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
B4330.000.015
Height
436
Voltage (V)
230
Length (mm)
431
Nominal power consumption (W)
920
Machine weight (kg)
7.3
Max. torque (Nm)
1000
Tool insertion
1 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Height
436
Voltage (V)
230
Length (mm)
431
Nominal power consumption (W)
920
Machine weight (kg)
7.3
Max. torque (Nm)
1000
Tool insertion
1 inch
Torque setting (Nm)
500
Screw diameter (mm)
30
Brand
Bosch
Weight per piece (g)
7300
Model
GDS 30
Type
Impact Wrench
Download as PDF
Print
Article numbers
Article number
B4330.000.015
EAN
3165140922944
UBB
500505902360
UNSPSC
27111701
Manufacturer article nr
0601435103