Cordless tools
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
Cordless tools
Impact machines
7J506820
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
Bosch GDS 18V-450 HC Cordless Impact Wrench 1/2" Square Drive 450Nm 1000RPM 2x 18V 5Ah Battery
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7J506820
Nominal voltage (V)
18
Width
360
Height
155
Length (mm)
440
Battery capacity (Ah)
5
Max. torque (Nm)
450
Tool insertion
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal voltage (V)
18
Width
360
Height
155
Length (mm)
440
Battery capacity (Ah)
5
Max. torque (Nm)
450
Tool insertion
Other
Suitable for screw diameter (mm)
10-20
Idle rotational speed (1/min)
0-2300
Weight without battery-pack (kg)
1.6
Number of included batteries
2
With battery charger
Yes
Brand
Bosch
Model
GDS 18V-450 HC
Type
Cordless Impact Wrench
Download as PDF
Print
Article numbers
Article number
7J506820
EAN
4059952568140
UNSPSC
27111701
Manufacturer article nr
06019K4103