text.skipToContent text.skipToNavigation

Bosch Formwork & Installation Drill Bit 28mm 11mm SDS-plus Shank 400mm


Article number 7C916182
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 11
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 400
Diameter drill (mm) 28
Shaft diameter (mm) 11
Holding system SDS-plus
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Weight per piece (g) 335
Commodity code
Type Formwork & Installation Drill Bit

Article numbers

Article number 7C916182
EAN 3165140104128
UBB 500512682468
UNSPSC 20111603
Manufacturer article nr  2608597418
Do not close this page. This message will disappear, when the page is fully loaded.