text.skipToContent text.skipToNavigation

Bosch EXPERT P-C Hole Saw for Brass/Gypsum Cardboard/NF Metal/Plastic/SS/Wood 64mm 60mm


Long Life Cutting Holes in Multi Material! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through

Article number 0Q432159
Diameter 64
Cutting depth (mm) 60
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Packed per 1

Specifications

Diameter 64
Cutting depth (mm) 60
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel No
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron No
Suitable for wood Yes
Suitable for brass Yes
Brand Bosch
Type P-C Hole Saw

Description

Long Life Cutting Holes in Multi Material! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through and keeps on cutting holes, time and again. The Bosch EXPERT Tough Material Hole Saw great all-rounder for every tradesman – because half a hole is not even worth half a hole.

Article numbers

Article number 0Q432159
EAN 4059952535760
UBB 500718679698
UNSPSC 31390000
Manufacturer article nr  2608900430
Do not close this page. This message will disappear, when the page is fully loaded.