text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 48T 300 x 30 x 3.2mm


Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Article number 5E251776
Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 32
Number of teeth 48
Thickness saw blade (mm) 360
Brand Bosch
Type Circular Saw Blade

Description

Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Article numbers

Article number 5E251776
EAN 3165140648332
UBB 500648666559
UNSPSC 27112700
Manufacturer article nr  2608642508
Do not close this page. This message will disappear, when the page is fully loaded.