Mills
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
Milling
Mills
7S699263
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
Bosch Edge Router Bit 12.7mm Microteq Carbide 12mm Cylindrical 106.8mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7S699263
Total length (mm)
106.8
Shaft diameter (mm)
12
Suitable for stainless steel
Yes
Working length (mm)
50.8
Suitable for plastic
No
Suitable for steel
Yes
Suitable for cast iron
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Total length (mm)
106.8
Shaft diameter (mm)
12
Suitable for stainless steel
Yes
Working length (mm)
50.8
Suitable for plastic
No
Suitable for steel
Yes
Suitable for cast iron
No
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Suitable for solid wood
Yes
Diameter cutter (mm)
12.7
Brand
Bosch
Type
Edge Router Bit
Download as PDF
Print
Article numbers
Article number
7S699263
EAN
3165140802314
UBB
500648791530
UNSPSC
27112700
Manufacturer article nr
2608629384