text.skipToContent text.skipToNavigation

Bosch Diamond Cutting Disc for Universal 10x2mm Segment 150 x 22.23mm 10-Piece


Article number 1D352963
Application Cutting
Thickness (mm) 10
Disc diameter (mm) 150
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 10
Disc diameter (mm) 150
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel Yes
Bore diameter 22.23
Bowl wheel No
Segment height (mm) 10
X-Lock holding device No
Brand Bosch
Type Diamond Cutting Disc

Article numbers

Article number 1D352963
EAN 3165140869720
UBB 500668179798
UNSPSC 31191500
Manufacturer article nr  2608615062
Do not close this page. This message will disappear, when the page is fully loaded.