text.skipToContent text.skipToNavigation

Bosch Cordless Drill GSR 18V-110 C LBOXX


Cordless Drill/Driver GSR 18V-110 C, Connect with your cordless drill driver, Powerful: 110 Nm max torque and brushless motor for a fast work rate, Robust: All-metal chuck for the toughest applications on the jobsite, KickBack Control and auxiliary handle which reduces the risk of sudden rotational torque reaction in a bind-up scenario, Auxiliary handle

Article number 9C137568
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 82
Drill diameter wood 1st gear (mm) 82
Max. torque (Nm) 110
Torque setting (Nm) 47
Idle rotational speed 1st gear (1/min) 480
Idle rotational speed 2nd gear (1/min) 2100
With battery charger No
Brand Bosch

Description

Cordless Drill/Driver GSR 18V-110 C, Connect with your cordless drill driver, Powerful: 110 Nm max torque and brushless motor for a fast work rate, Robust: All-metal chuck for the toughest applications on the jobsite, KickBack Control and auxiliary handle which reduces the risk of sudden rotational torque reaction in a bind-up scenario, Auxiliary handle (1 602 025 07X), L-BOXX 136 (1 600 A01 2G0)

Article numbers

Article number 9C137568
EAN 3165140956291
UBB 500708198543
UNSPSC 27112700
Manufacturer article nr  06019G0109
Do not close this page. This message will disappear, when the page is fully loaded.