Circular saws
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
Cordless tools
Saws & cutting
Circular saws
6C682523
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
Bosch Cordless Circular saw 06016B5130
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6C682523
Nominal voltage (V)
18
Battery capacity (Ah)
5.5
Weight including battery-pack (kg)
5.1
Cutting depth (90°) (mm)
68
Cutting depth (45°) (mm)
50
Saw blade diameter (mm)
190
Saw blade bore hole (mm)
30
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Nominal voltage (V)
18
Battery capacity (Ah)
5.5
Weight including battery-pack (kg)
5.1
Cutting depth (90°) (mm)
68
Cutting depth (45°) (mm)
50
Saw blade diameter (mm)
190
Saw blade bore hole (mm)
30
Max. pivoting range (°)
90
Idle rotational speed (1/min)
2500
Weight without battery-pack (kg)
4.3
Number of included batteries
2
With battery charger
Yes
Brand
Bosch
Download as PDF
Print
Article numbers
Article number
6C682523
EAN
3165140931854
UBB
500715649470
UNSPSC
27112700
Manufacturer article nr
06016B5130
Download safety sheet
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering