Circular saw blades
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
Accessories & parts
Saws
Circular saw blades
B4960.640.701
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
Bosch Construct Circular Saw Blade for Wood 20T 20° Hook & 10° Relief Angle 315 x 30 x 3.2mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
B4960.640.701
Max. number of revolutions (1/min)
5000
Saw blade diameter (mm)
315
Suitable for plastic
No
Suitable for metal
No
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
3.2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
5000
Saw blade diameter (mm)
315
Suitable for plastic
No
Suitable for metal
No
Bore diameter
30
Suitable for wood
Yes
Cutting width (mm)
3.2
Number of teeth
20
Thickness saw blade (mm)
366
Brand
Bosch
Weight per piece (g)
1200
Model
Construct Wood
Type
Circular Saw Blade
Download as PDF
Print
Article numbers
Article number
B4960.640.701
EAN
3165140194808
UBB
500505014158
UNSPSC
23231200
Manufacturer article nr
2608640701