text.skipToContent text.skipToNavigation

Bosch Concrete Drill Bit 6mm SDS-Quick Shank 100mm 1-Piece


Article number 0M441412
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 55
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 100
Diameter drill (mm) 6
Holding system Other
Cutting length (mm) 55
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for tiles No
Spiral drill No
Brand Bosch
Commodity code 82075030
Type Concrete Drill Bit

Article numbers

Article number 0M441412
EAN 3165140480697
UBB 500699517594
UNSPSC 27112700
Manufacturer article nr  2609256903
Do not close this page. This message will disappear, when the page is fully loaded.