text.skipToContent text.skipToNavigation

BOSCH 9-delige HSS PointTeQ inbusboorset 2 - 8 mm


The HSS Twist Drill Bit PointTeQ with hex shank delivers fast results when drilling in metal. Designed for high-speed drilling, it generates minimal heat and bit wear, and features a PointTeQ tip design that ensures continual sharpness and high durability. Its self-centring tip prevents wandering and enables quick and easy drilling starts, while its bla

Article number 2P039673
Packaging Plastic box
Holding system Other
Diameter (mm) 8
Total number of tools 9
Cutting material HSS
Packed per 1

Specifications

Packaging Plastic box
Holding system Other
Diameter (mm) 8
Total number of tools 9
Cutting material HSS
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 9
Number of drills for steel 0
Number of drills for stone 0

Description

The HSS Twist Drill Bit PointTeQ with hex shank delivers fast results when drilling in metal. Designed for high-speed drilling, it generates minimal heat and bit wear, and features a PointTeQ tip design that ensures continual sharpness and high durability. Its self-centring tip prevents wandering and enables quick and easy drilling starts, while its black-oxide-coated flute provides fast chip removal. For even higher reliability, the bit´s hex shank offers stability and a firm lock between the bit and chuck, strengthening the bit´s body and reducing the risk of breakage for drill bits below 6 mm in diameter. The HSS Twist Drill Bit PointTeQ's split-point tip allows for active cutting and perfect centring. Drill bit Type N (flute angle) with 135° tip, manufactured to DIN 338.

Article numbers

Article number 2P039673
EAN 6949509231673
UBB 500712285013
UNSPSC 31390000
Manufacturer article nr  2607002826
Do not close this page. This message will disappear, when the page is fully loaded.