text.skipToContent text.skipToNavigation

Bosch Reciprocating blade S522BF A5ST


The S 522 BF Flexible for Metal Reciprocating Saw Blade is designed for use with compact saws. Its fine tooth pitch of 1.8 mm delivers fast cuts. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. The fine tooth pitch also enables cutting sheet metal with thickness of 3 mm to 8 mm. Its short len

Article number B4956.656.011
Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 100
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Hard metal version No

Description

The S 522 BF Flexible for Metal Reciprocating Saw Blade is designed for use with compact saws. Its fine tooth pitch of 1.8 mm delivers fast cuts. Moreover, the BIM (bi-metal) blade is engineered for long lifetime when cutting regular-strength sheet steel. The fine tooth pitch also enables cutting sheet metal with thickness of 3 mm to 8 mm. Its short length (100 mm) enables a cutting capacity up to 50 mm and it is ideal for use with cordless compact saws.

Article numbers

Article number B4956.656.011
EAN 3165140093477
UBB 500504931006
UNSPSC 27112802
Manufacturer article nr  2608656011
Do not close this page. This message will disappear, when the page is fully loaded.