Bits
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
Screwdrivers, bits & keys
Bits
Bits
1T449917
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
Bit for slotted screws 4.5 mm length 25 mm 1/4 inch C6.3 cutting edge thick. 0.6
Add to catalogue
/ price per 
-
Excl. VAT
Article number
1T449917
Screwing system
Screw slot
Total length (mm)
25
Isolation protection 1000 V
No
Blade width (mm)
4.5
Blade thickness (mm)
0.6
Suitable for operation with impact
No
Connection size
1/4 inch
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Screwing system
Screw slot
Total length (mm)
25
Isolation protection 1000 V
No
Blade width (mm)
4.5
Blade thickness (mm)
0.6
Suitable for operation with impact
No
Connection size
1/4 inch
Ball locking
No
With hole
No
Connection size (mm)
0.25
Two-sided
No
Type of cross head
None
Brand
Promat
Commodity code
82079030
Download as PDF
Print
Article numbers
Article number
1T449917
EAN
4015448421702
UBB
500581204327
UNSPSC
27112814
Manufacturer article nr
4000829105