text.skipToContent text.skipToNavigation

Bit assortment Bit-Check 10 BiTorsion 1 10-part slot/PH/PZD WERA


Bit-Check 10 BiTorsion 1, 10 pieces 1x 897/4 R Rapidaptor BiTorsion Universal Bit Holder: 1/4", x 75 mm 3x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 3x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 3x 800/1 BTZ bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools availabl

Article number 81297.056.374
Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 0
Number of bits groove 3
Number of bits total 9
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Model BIT-CHECK

Description

Bit-Check 10 BiTorsion 1, 10 pieces 1x 897/4 R Rapidaptor BiTorsion Universal Bit Holder: 1/4", x 75 mm 3x 851/1 BTZ bits: PH 1x25 mm, PH 2x25 mm, PH 3x25 mm 3x 855/1 BTZ bits: PZ 1x25 mm, PZ 2x25 mm, PZ 3x25 mm 3x 800/1 BTZ bits: 0.8x5.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mmRobust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Tough viscous bits for universal use. BiTorsion bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. This provides the best possible durability together with the matching holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill.

Article numbers

Article number 81297.056.374
EAN 4013288095688
UBB 500501919442
UNSPSC 27112836
Manufacturer article nr  05056374001
Do not close this page. This message will disappear, when the page is fully loaded.