text.skipToContent text.skipToNavigation

Bessey Ideal shears D216-280L Left 280mm


For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article number E0471.316.280
Length of blade (mm) 34
Length (mm) 280
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 34
Length (mm) 280
Operation Universal
Max. plate thickness (mm) 1
Straight model Yes
Brand Bessey

Description

For continuous, straight and curved cuts. D216 – Painted handles. D116 – PVC dipped handles. Available in right or left cutting versions

Article numbers

Article number E0471.316.280
EAN 4010220020371
UBB 404106041738
UNSPSC 44121618
Manufacturer article nr  D216-280L
Do not close this page. This message will disappear, when the page is fully loaded.