text.skipToContent text.skipToNavigation

Bahco Open ring spanners 1949M 14 X15 MM


Flare nut wrench double end offset in metric sizes Standards: DIN 3118 Material: High performance alloy steel 6 points: 8 x 9, 10 x 11, 10 x 12, 12 x 13, 12 x 14 12 points: 14 x 15 and 14 x 17 onwards Ring end angle 15º for knuckle clearance or better grip Applications for tube tightening in auto and plumbing environments Special deep head to protect and apply heavy torque on the screw Chrome plated Micro Matt finishing provides high quality surface

Packed per 1

Description

Flare nut wrench double end offset in metric sizes Standards: DIN 3118 Material: High performance alloy steel 6 points: 8 x 9, 10 x 11, 10 x 12, 12 x 13, 12 x 14 12 points: 14 x 15 and 14 x 17 onwards Ring end angle 15º for knuckle clearance or better grip Applications for tube tightening in auto and plumbing environments Special deep head to protect and apply heavy torque on the screw Chrome plated Micro Matt finishing provides high quality surface

Article numbers

Article number L5600.014.015
EAN 7314151304546
UBB 203120130463
UNSPSC 27111743
Manufacturer article nr  1949M-14-15
Do not close this page. This message will disappear, when the page is fully loaded.