text.skipToContent text.skipToNavigation

BAHC WATER PUMP PLIE 8224 CIP 250 MM


Slip joint pliers developed according to the scientific ERGO™ process ISO 8976 Finish: Chrome plated, anti-corrosion treated Material: High performance alloy steel ERGOTM handles in 2-component combination, thermoplastic surface, for comfortable grip, on tough polypropylene core for rigidity Hardened jaws Teeth designed to ensure grip Jaws for flat and pipe shape gripping  Single thumb button adjustment Industrial packed

Packed per 1

Description

Slip joint pliers developed according to the scientific ERGO™ process ISO 8976 Finish: Chrome plated, anti-corrosion treated Material: High performance alloy steel ERGOTM handles in 2-component combination, thermoplastic surface, for comfortable grip, on tough polypropylene core for rigidity Hardened jaws Teeth designed to ensure grip Jaws for flat and pipe shape gripping  Single thumb button adjustment Industrial packed

Article numbers

Article number K0186.000.251
EAN 7314150103607
UBB 500574906953
UNSPSC 27112101
Manufacturer article nr  8224CIP
Do not close this page. This message will disappear, when the page is fully loaded.