text.skipToContent text.skipToNavigation

BAHC SIDE CUTTER 2101G 2101G-125 IP


Side cutting pliers developed according to the scientific ERGOTM process ISO 5749 Finish: Black finish, anti-corrosion treated Material: High performance alloy steel, ERGO™ handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Induction hardened cutting edges Progressive edges: The cutting radius progresses along the edge in order to cut hard material like piano wire close to the joint and soft materials like copper and plastic insulated wire at the tip Screw joint that provides excellent running and accurate alignment of the cutting edges The distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity Round shaped jaws give improved accessibility in confined spaces Equipped with a patented return spring featuring an on/off function IP: Industrial packed

Article number K0145.000.125
Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Handle cover Other
VDE tested No
Packed per 1

Specifications

Shape Power diagonal cutting nipper
Surface protection Other
Length 125
Handle cover Other
VDE tested No

Description

Side cutting pliers developed according to the scientific ERGOTM process ISO 5749 Finish: Black finish, anti-corrosion treated Material: High performance alloy steel, ERGO™ handles with 2-component combination, thermoplastic surface on tough polypropylene which gives superior grip Induction hardened cutting edges Progressive edges: The cutting radius progresses along the edge in order to cut hard material like piano wire close to the joint and soft materials like copper and plastic insulated wire at the tip Screw joint that provides excellent running and accurate alignment of the cutting edges The distance from the joint to the centre of the cutting edges is reduced: giving greater leverage and increased cutting capacity Round shaped jaws give improved accessibility in confined spaces Equipped with a patented return spring featuring an on/off function IP: Industrial packed

Article numbers

Article number K0145.000.125
EAN 7314150106516
UBB 240104314275
UNSPSC 23151901
Manufacturer article nr  2101G-125IP
Do not close this page. This message will disappear, when the page is fully loaded.