text.skipToContent text.skipToNavigation

BAHC PULLER ARM 4532K 4532K-0


Extractor: 2 arms Finish: Galvanised Arms and yokes are drop-forged. Leg tips in gunmetal finish Material: Special steel By reversing the arms, the extractor can be used as internal or external The claw is milled to a slender and pointed form for easy access in confined spaces, for use in the automotive industry Legs always grip parallel to each other Leg tip is flat, leg body is narrow 4532-0/B: Spare body 4532K0: Pair of spare arms 4532-OAB/S: Spare spindle

Packed per 1

Description

Extractor: 2 arms Finish: Galvanised Arms and yokes are drop-forged. Leg tips in gunmetal finish Material: Special steel By reversing the arms, the extractor can be used as internal or external The claw is milled to a slender and pointed form for easy access in confined spaces, for use in the automotive industry Legs always grip parallel to each other Leg tip is flat, leg body is narrow 4532-0/B: Spare body 4532K0: Pair of spare arms 4532-OAB/S: Spare spindle

Article numbers

Article number L6504.900.000
EAN 7314151720063
UBB 203127009496
UNSPSC 27111712
Manufacturer article nr  4532KO
Do not close this page. This message will disappear, when the page is fully loaded.