text.skipToContent text.skipToNavigation

BAHC CABLE SHEAR 28-- 2800N 170MM


Large cutting capacity cable cutter with return spring Finish: Nickel and chrome plated, anti-corrosion treated, fine-polished Material: Vanadium-extra, PVC coated handles Specially designed for cutting multi-wire and other flexible conductors Not for use with solid conductors Cutting capacity: Plastic insulated copper wire

Packed per 1

Description

Large cutting capacity cable cutter with return spring Finish: Nickel and chrome plated, anti-corrosion treated, fine-polished Material: Vanadium-extra, PVC coated handles Specially designed for cutting multi-wire and other flexible conductors Not for use with solid conductors Cutting capacity: Plastic insulated copper wire

Article numbers

Article number L6049.000.170
EAN 7314151318338
UBB 203106015035
UNSPSC 44121618
Manufacturer article nr  2800 N
Do not close this page. This message will disappear, when the page is fully loaded.