text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TG clamping width 120 mm radius 60 mm wooden hand


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0400.000.012
Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 120 - 120
Jaw length (mm) 60
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 400

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0400.000.012
EAN 4008158008448
UBB 500501228323
UNSPSC 31162903
Manufacturer article nr  TG12
Do not close this page. This message will disappear, when the page is fully loaded.