text.skipToContent text.skipToNavigation

AMF Pin wrench DIN 1810 B for nut external diameter 80-90 mm spigot diameter 6.0 mm


For DIN 1816 round nuts with set pin holes inside. Special steel. Hardened and blued. Rounded edges for better handling

Article number 54981AMF
Design With pin
Length (mm) 280
Pin diameter (mm) 6
Head height (mm) 8
Wrench width (mm) 90 - 90
Packed per 1

Specifications

Design With pin
Length (mm) 280
Pin diameter (mm) 6
Head height (mm) 8
Wrench width (mm) 90 - 90
Weight per piece (g) 400

Description

For DIN 1816 round nuts with set pin holes inside. Special steel. Hardened and blued. Rounded edges for better handling

Article numbers

Article number 54981AMF
EAN 4020772054984
UBB 500617769640
UNSPSC 27111724
Manufacturer article nr  54981
Do not close this page. This message will disappear, when the page is fully loaded.