text.skipToContent text.skipToNavigation

AMF Pin wrench DIN 1810 B for nut external diameter 16-18 mm spigot diameter 2.5mm


For DIN 1816 round nuts with set pin holes inside. Special steel. Hardened and blued. Rounded edges for better handling

Article number 54882AMF
Design With pin
Length (mm) 110
Pin diameter (mm) 2.5
Head height (mm) 3
Wrench width (mm) 18 - 18
Packed per 1

Specifications

Design With pin
Length (mm) 110
Pin diameter (mm) 2.5
Head height (mm) 3
Wrench width (mm) 18 - 18
Weight per piece (g) 25
Commodity code 82041100

Description

For DIN 1816 round nuts with set pin holes inside. Special steel. Hardened and blued. Rounded edges for better handling

Article numbers

Article number 54882AMF
EAN 4020772054885
UBB 500617768659
UNSPSC 27111724
Manufacturer article nr  54882
Do not close this page. This message will disappear, when the page is fully loaded.