text.skipToContent text.skipToNavigation

AMF Hinged face pin wrench 764C for hole spacing 125-200 mm spigot dm 7.9 mm


Special steel. Blue-tempered. With electrically welded spigots. With hang hole

Article number 41111AMF
Design With pin
Length (mm) 405
Pin diameter (mm) 8
Wrench width (mm) 200 - 200
Weight per piece (g) 1500
Packed per 1

Specifications

Design With pin
Length (mm) 405
Pin diameter (mm) 8
Wrench width (mm) 200 - 200
Weight per piece (g) 1500
Commodity code 82041200
Model 764

Description

Special steel. Blue-tempered. With electrically welded spigots. With hang hole

Article numbers

Article number 41111AMF
EAN 4020772041113
UBB 500617714034
UNSPSC 27111726
Manufacturer article nr  41111
Do not close this page. This message will disappear, when the page is fully loaded.