text.skipToContent text.skipToNavigation

Action Socket 2-15/16" Hex 39mm Depth 1-1/2" Square Drive 95mm


Article number 4X737272
Surface protection Other
Wrench width (mm) 74.6252
Length (mm) 95
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 74.6252
Length (mm) 95
Isolation protection 1000 V No
Connection size 1 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 39
Wrench width (inch) 2 15/16 inch
For impact screwdriver Yes
VDE tested No
Brand Action
Commodity code
Type Socket

Article numbers

Article number 4X737272
EAN 8717981050727
UNSPSC 27110000
Manufacturer article nr  DO5112-0-2 15/16
Do not close this page. This message will disappear, when the page is fully loaded.