text.skipToContent text.skipToNavigation

3M Hookit Micro finishing Abrasive disc 152mm


3M™ Hookit™ Film Disc 266L is a film backed, micron graded aluminium oxide disc with a fre-cut anti-loading coating. Our discs can be used to give a fast, precise and consistent cut with very good finish.Get a fast, precise and consistent cut with a very good finish when using 3M™ Hookit™ Film Disc 266L. Our micron graded aluminium oxide discs are made

Article number 001363M
Diameter 152
Type Disc
Granulation according to CAMI 60
Brand 3M
Weight per piece (g) 1013.8
Packed per 1

Specifications

Diameter 152
Type Disc
Granulation according to CAMI 60
Brand 3M
Weight per piece (g) 1013.8

Description

3M™ Hookit™ Film Disc 266L is a film backed, micron graded aluminium oxide disc with a fre-cut anti-loading coating. Our discs can be used to give a fast, precise and consistent cut with very good finish.Get a fast, precise and consistent cut with a very good finish when using 3M™ Hookit™ Film Disc 266L. Our micron graded aluminium oxide discs are made with a film backing, and a fre-cut anti-loading coating.They’re ideally used for sanding and finishing on composites, gel coats, fibreglass, and other solid surface materials.

Article numbers

Article number 001363M
EAN 5010027613256
UBB 500614538469
UNSPSC 27110000
Manufacturer article nr  00136A
Do not close this page. This message will disappear, when the page is fully loaded.