text.skipToContent text.skipToNavigation

3M Earmuffs Optime III H540B Green


3M™ PELTOR™ Optime™ III Earmuffs are our high performance hearing protectors for use in extremely loud environments, reducing noise levels by up to 35 dB. They have a double casing that minimises resonance and comfortable soft, wide cushions to decrease pressure around the ears. Available in headband, neckband, helmet attached and Hi-Viz green models.Ge

Numer artykułu 6T493139
Protection class Class 3
Colour Black
Weight 378.8
Adjustable Yes
Radio connection No
Pakowane po 1

Specyfikacje

Protection class Class 3
Colour Black
Weight 378.8
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 34
Bluetooth No
Carrying type Neck strap
Active noise cancelling No
Replaceable cushions Yes
High visibility (signal colours) No
With radio No
Brand 3M
Model Peltor

Opis

3M™ PELTOR™ Optime™ III Earmuffs are our high performance hearing protectors for use in extremely loud environments, reducing noise levels by up to 35 dB. They have a double casing that minimises resonance and comfortable soft, wide cushions to decrease pressure around the ears. Available in headband, neckband, helmet attached and Hi-Viz green models.Get comfortable, high performance hearing protection with 3M™ PELTOR™ Optime™ III Earmuffs. They’re ideal for use in extremely loud environments such as airports, power stations, marine engine rooms and print works.Our earmuffs reduce noise levels up to 35 dB and have a double-casing technology that minimises resonance in the holder casing resulting in maximum high-frequency attenuation. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide foam cushions offer low contact pressure around the ears, making them comfortable to wear for long periods and increasing compliance through user wear preference. Our earmuff stands for effective protection and highest comfort for the wearer.The cushions and foam inserts are available as Hygiene Kits which are easy to replace if they become worn or damaged, extending the life of the product. 3M™ PELTOR™ Optime™ III Earmuffs are available in headband, neckband, helmet attached and Hi-Viz green models.

Numery artykułów

Numer artykułu 6T493139
EAN 4046719410712
UBB 500512530576
UNSPSC 46181802
Artykuł producenta nr OPT3BKN
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.