text.skipToContent text.skipToNavigation

3M Cubitron II Sanding belt Orange 40+ 13 x 457mm


3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.Use 3M™ Cubitron™ ll Cloth Belt 947A for outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand

Article number 5W746169
Width 13
Type Belt
Length (mm) 457
Material of carrier Other
Granulation according to CAMI 40
Packed per 1

Specifications

Width 13
Type Belt
Length (mm) 457
Material of carrier Other
Granulation according to CAMI 40
Brand 3M

Description

3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.Use 3M™ Cubitron™ ll Cloth Belt 947A for outstanding results on applications ranging from high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders. Our 947A belts feature Precision Shaped Grain on a X-weight, poly-cotton backing.Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut with less heat build-up – reducing heat-related stress cracks and discolouration. The abrasive produces a uniform finish over its life and helps eliminate burning during end-grain sanding applications. The X-weight cloth backing provides durability and has the mineral is resin bonded to it for reliable performance, even under high heat and pressure.

Article numbers

Article number 5W746169
EAN 4046719880669
UBB 500679132984
UNSPSC 31191500
Manufacturer article nr  94730767
Do not close this page. This message will disappear, when the page is fully loaded.