text.skipToContent text.skipToNavigation

3M 266L Abrasive Disc Corundum 40 Grit 12000RPM 150mm


This abrasive disc is intended for industrial surface preparation, offering efficient material removal, grinding, and finishing across a range of substrates. It measures 150 mm in diameter and is rated for operation up to 12,000 RPM, supporting consistent performance in high-speed, demanding environments where reliable abrasion is required. Key features: 150 mm diameter fits standard industrial tools Operates at up to 12,000 RPM for rapid material processing Part of the 266L series, known for uniform finish and wear resistance Effective for grinding, sanding, and surface preparation tasks Suited for prolonged use in intensive metalworking and fabrication applications

Article number 000473M
Diameter 150
Type Disc
Hook-and-loop fastening Yes
Granulation according to CAMI 30
Brand 3M
Packed per 1

Specifications

Diameter 150
Type Disc
Hook-and-loop fastening Yes
Granulation according to CAMI 30
Brand 3M
Weight per piece (g) 741.8
Commodity code
Type Abrasive Disc

Description

This abrasive disc is intended for industrial surface preparation, offering efficient material removal, grinding, and finishing across a range of substrates. It measures 150 mm in diameter and is rated for operation up to 12,000 RPM, supporting consistent performance in high-speed, demanding environments where reliable abrasion is required.

Key features:

  • 150 mm diameter fits standard industrial tools
  • Operates at up to 12,000 RPM for rapid material processing
  • Part of the 266L series, known for uniform finish and wear resistance
  • Effective for grinding, sanding, and surface preparation tasks
  • Suited for prolonged use in intensive metalworking and fabrication applications

Article numbers

Article number 000473M
EAN 5010027640597
UBB 500614537057
UNSPSC 27110000
Manufacturer article nr  00047
Do not close this page. This message will disappear, when the page is fully loaded.