text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Cable tie with stainless steel clip
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Engineering parts and machine parts
Plastic parts
Cable ties
Cable tie with stainless steel clip
43295
43295.000.027
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 338X7,0
Add to catalogue
Article number
Length
Brand
Ty-Rap
Class
6.6
Material
Plastic
Material technical
Polyamide (nylon)
Weight per piece (g)
1.91
Info
UV-resistant
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Length
338 mm
Brand
Ty-Rap
Class
6.6
Material
Plastic
Material technical
Polyamide (nylon)
Weight per piece (g)
1.91
Info
UV-resistant
Commodity code
3926909790
Dimensions
L (mm)
338
Max. bundle ø
95
Min. tensile force (N)
540
W
7
Download as PDF
Print
Article numbers
Article number
43295.000.027
EAN
8715493235588
UBB
950553129798
UNSPSC
39121703
Manufacturer article nr
TY527MXR
Download as PDF
Print
For this product there are no documents available to download
Productos (5)
Length
Mostrar todas las variantes
Length
Artículo No.
Su Artículo No.
Especificaciones
Stock
Precio neto
Precio por
Cantidad
356 mm
43295.000.234
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 356X2,4
Ir a la página del producto
-
-
-
-
+
150 mm
43295.000.271
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 150X7,6
Ir a la página del producto
-
-
-
-
+
457 mm
43295.000.275
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 457X7,0
Ir a la página del producto
-
-
-
-
+
617 mm
43295.000.277
ABB Locking cable tie with stainless steel clip, UV-resistant Plastic Polyamide (nylon) 6.6 UV-resistant 617X7,0
Ir a la página del producto
-
-
-
-
+
223 mm
43295.005.272
ABB Locking cable tie with stainless steel clip, UV-resistant Plastic Polyamide (nylon) 6.6 UV-resistant 223X7,0
Ir a la página del producto
-
-
-
-
+
Length
Seleccione
Stock
Precio neto
Regístrate
Anterior
356 mm
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 356X2,4
Ir a la página del producto
-
-
150 mm
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 150X7,6
Ir a la página del producto
-
-
457 mm
ABB Locking cable tie with stainless steel clip Plastic Polyamide (nylon) 6.6 UV-resistant 457X7,0
Ir a la página del producto
-
-
617 mm
ABB Locking cable tie with stainless steel clip, UV-resistant Plastic Polyamide (nylon) 6.6 UV-resistant 617X7,0
Ir a la página del producto
-
-
223 mm
ABB Locking cable tie with stainless steel clip, UV-resistant Plastic Polyamide (nylon) 6.6 UV-resistant 223X7,0
Ir a la página del producto
-
-
No se encontraron resultados para este filtro.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering