text.skipToContent text.skipToNavigation

Knipex Open End Wrench 10mm Chrome Plated 105mm Length


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 10mm- Length l max.: 105mm- Head thickness a max.: 5mm- Head width b max. mm: 27mm

Article number
Surface protection Chromium-plated
Length (mm) 105
Isolation protection 1000 V Yes
Wrench size large (mm) 10
Single wrench model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 105
Isolation protection 1000 V Yes
Wrench size large (mm) 10
Single wrench model Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 40
Commodity code 8204110000
Type Open End Wrench

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 10mm- Length l max.: 105mm- Head thickness a max.: 5mm- Head width b max. mm: 27mm

Article numbers

Article number K1300.100.001
EAN 4003773019893
UBB 240120595568
UNSPSC 27111726
Manufacturer article nr  98 00 10

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.