text.skipToContent text.skipToNavigation

Gedore VDE 2 E Single End Ring Spanner 12mm Vanadium Steel Plastic-Coated 190mm


VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article number
Length (mm) 190
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 12
Wrench size small (mm) 12
Packed per 1

Specifications

Length (mm) 190
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 12
Wrench size small (mm) 12
Single wrench model Yes
Low spark model No
Half moon model No
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 130
Commodity code
Model VDE 2 E
Type Single End Ring Spanner

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3101.120.001
EAN 4010886603628
UBB 203120579446
UNSPSC 27111743
Manufacturer article nr  6036270

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.