text.skipToContent text.skipToNavigation

Gedore VDE 2 E Single End Ring Spanner 24mm Vanadium Steel Plastic-Coated 280mm

Article number
Length (mm) 280
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 24
Wrench size small (mm) 24

Specifications

Length (mm) 280
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 24
Wrench size small (mm) 24
Single wrench model Yes
Low spark model No
Half moon model No
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 400
Commodity code 8204110000
Model VDE 2 E
Type Single End Ring Spanner

Description

VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation

Article numbers

Article number G3101.240.001
EAN 4010886603703
UBB 203120580253
UNSPSC 27111743
Manufacturer article nr  6037080

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.