text.skipToContent text.skipToNavigation

Wera Bicycle Set in Bag Hex5.5-15mm PH1-3 PZ1-3 TX10-40 41-Piece


Bicycle set 3, 41 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm, 15x23 mm 4x 851/1 TZ bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm 9x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm 3x 800/1 TZ bits: 0.5x4x25 mm, 0.6x4.5x25 mm, 1x5.5x25 mm 7x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 5x 842/1 Z bits: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 1x 9502 Tyre jack with bit mounting: 105 mm 1x 9503 Tyre jack with valve ejector: 105 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBicycle tool set with ratchet, bit, sockets and a bit hand holder in a compact space. Perfect as a universal companion with a variety of screwdriving challenges. High quality bit hand-holder with Kraftform Plus handle for comfortably ergonomic work, which avoids blisters and calluses. Hard grip zones for high working speed, soft grip zones for high torque transmission. Bit ratchet for quick work when bolting by machine or by conventional hand tool is not possible due to lack of space. Fast switching from left to right and vice versa via the switching lever. Quick turning (by thumb) over the grooved ratchet head. Simplest operation even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for fingers. The direct bit holder in the ratchet head and the smallest tool design allow for low working heights. Small return angle of 6° for precise work. Robust drop forged full steel design. Torques of over 65 Nm. The Rapidaptor bit holder with quick-turn coating can be used as an extension, for lightning-fast bit changes with only one hand without auxiliary tools of even the smallest bit sizes. Tough bits, for universal use. Hand and machine sockets for almost all applications. With ",Take it easy", tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With ball-catching groove. For external hexagonal bolts and sockets. Made of matt-chromed chrome-vanadium. With the glass fibre reinforced plastic tyre jacks, the tyres can be safely levered off the rim without damaging the rim.

Article number 1D496697
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 39
Total number of tools 39
Number of bits PH (crosshead) 3
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 39
Total number of tools 39
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 7
Number of bits groove 0
Number of bits total 26
With magnetic holder Yes
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Connection size (mm) 6.3
Number of Torx sockets 9
Number of hexagonal sockets 7
With bit ratchet Yes
Number of bits inner square (Robertson) 0
With handgrip Yes
With ratchet Yes
Brand Wera
Commodity code 82079030
Type Bicycle Set

Description

Bicycle set 3, 41 pieces 1x 8001 A Bit Ratchet : 1/4", x 87 mm 1x 813 Bitholding screwdriver: 1/4", x 78 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4", x 50 mm 1x 870/1 Adaptor: 1/4", x 25 mm 7x 8790 HMA Zyklop 1/4", socket: 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 13x23 mm, 15x23 mm 4x 851/1 TZ bits: PH 1x25 mm, 2x PH 2x25 mm, PH 3x25 mm 9x 867/1 TZ TORX® bits: TX 10x25 mm, TX 15x25 mm, 2x TX 20x25 mm, 2x TX 25x25 mm, TX 27x25 mm, TX 30x25 mm, TX 40x25 mm 3x 800/1 TZ bits: 0.5x4x25 mm, 0.6x4.5x25 mm, 1x5.5x25 mm 7x 840/1 Z bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm, 8x25 mm 5x 842/1 Z bits: 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 1x 9502 Tyre jack with bit mounting: 105 mm 1x 9503 Tyre jack with valve ejector: 105 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mmBicycle tool set with ratchet, bit, sockets and a bit hand holder in a compact space. Perfect as a universal companion with a variety of screwdriving challenges. High quality bit hand-holder with Kraftform Plus handle for comfortably ergonomic work, which avoids blisters and calluses. Hard grip zones for high working speed, soft grip zones for high torque transmission. Bit ratchet for quick work when bolting by machine or by conventional hand tool is not possible due to lack of space. Fast switching from left to right and vice versa via the switching lever. Quick turning (by thumb) over the grooved ratchet head. Simplest operation even with just one hand. Ergonomic ratchet head/lever: Kraftform geometry with perfectly shaped contact surfaces for fingers. The direct bit holder in the ratchet head and the smallest tool design allow for low working heights. Small return angle of 6° for precise work. Robust drop forged full steel design. Torques of over 65 Nm. The Rapidaptor bit holder with quick-turn coating can be used as an extension, for lightning-fast bit changes with only one hand without auxiliary tools of even the smallest bit sizes. Tough bits, for universal use. Hand and machine sockets for almost all applications. With ",Take it easy", tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. With ball-catching groove. For external hexagonal bolts and sockets. Made of matt-chromed chrome-vanadium. With the glass fibre reinforced plastic tyre jacks, the tyres can be safely levered off the rim without damaging the rim.

Article numbers

Article number 1D496697
EAN 4013288211248
UBB 500713655198
UNSPSC 27110000
Manufacturer article nr  05004172001
Do not close this page. This message will disappear, when the page is fully loaded.