text.skipToContent text.skipToNavigation

Wera 855/1 Z Bit Set in Plastic Box PZ 100-Piece


855/1 Z DIY 100 bits, PZ 2 x 25 mm, 100 pieces 100x 855/1 Z bits: PZ 2 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 2T842117
Screwing system Cross (X)
Size 2
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Packaging Plastic box
Total length (mm) 25
Isolation protection 1000 V No
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 100
Number of bits Torx 0
Number of bits groove 0
Number of bits total 100
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
Type of cross head Pozidriv PZ
With handgrip No
Brand Wera
Commodity code 82079030
Model 855/1 Z
Type Bit Set

Description

855/1 Z DIY 100 bits, PZ 2 x 25 mm, 100 pieces 100x 855/1 Z bits: PZ 2 x 25 mmPremium bits for Pozidriv screws. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2T842117
EAN 4013288138491
UBB 500643406852
UNSPSC 31161507
Manufacturer article nr  05072444001
Do not close this page. This message will disappear, when the page is fully loaded.