text.skipToContent text.skipToNavigation

Gedore Engineers hammer 600 IH 400 gr


The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-per

Article number G4904.000.400
Design Other
Antimagnetic No
Length 310
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length 310
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 400
Weight total (g) 605
Interchangeable tip No
Material head Steel
With nail extractor No
With stick protection Yes
With nail holder No
Brand Gedore

Description

The edges of the flat side of the head are induction hardened, With contoured hickory handle DIN 5111, additionally shaped with a long hardened handle protective steel sleeve, The tapered collar, fixing plate and wood screw bond the hammer head and the handle into one unit, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio, ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Article numbers

Article number G4904.000.400
EAN 4010883858410
UBB 203110063716
UNSPSC 27111602
Manufacturer article nr  8584120
Do not close this page. This message will disappear, when the page is fully loaded.