text.skipToContent text.skipToNavigation

Bahco Needle Round Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled


For fine filing and polishing jobs.Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths.Shape: round.Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth.Surfaces taper to a point, double cut.Packing: 10 pieces per box

Article number S5344.307.162
Shape Round
Total length (mm) 160
Blade width (mm) 3
Blade height (mm) 3
Cut shape Double-Cut
Packed per 10
Full Box only

Specifications

Shape Round
Total length (mm) 160
Blade width (mm) 3
Blade height (mm) 3
Cut shape Double-Cut
Cut number 2
Brand Bahco
Weight per piece (g) 120
Commodity code

Description

For fine filing and polishing jobs.Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths.Shape: round.Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth.Surfaces taper to a point, double cut.Packing: 10 pieces per box

Article numbers

Article number S5344.307.162
EAN 7311518020675
UBB 400135603357
UNSPSC 27111925
Manufacturer article nr  2-307-16-2-0
Do not close this page. This message will disappear, when the page is fully loaded.