text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Deburring disc 222873 115 x 6 x 22,23


This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article number T6332.115.622
Height 6
Disc diameter (mm) 115
Granulation 30
Bore diameter 22.23
Particle type Silicon carbide
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 115
Granulation 30
Bore diameter 22.23
Particle type Silicon carbide
Brand Tyrolit
Model 27

Description

This aggressive BASIC grinding wheel for stone offers you fast and comfortable work without great exertion. Due to the use of silicon carbide in the wheel structure, this tool is especially suitable for soft to hard stone and short-chipping materials as well as natural and engineered stone and concrete.

Article numbers

Article number T6332.115.622
EAN 9003172228730
UBB 500504623454
UNSPSC 27110000
Manufacturer article nr  222873
Do not close this page. This message will disappear, when the page is fully loaded.