text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Tyrolit Cutting wheel 125 x 1,0 x 22,23


The PREMIUM ACCU cut-off wheel was specially developed for the cordless angle grinder and is ideal for cutting smaller diameters and bars. Cutting work can be performed quickly and with high working comfort even in hard-to-reach places. This cut-off wheel is the perfect accessory for any do-it-yourselfer or professional looking to take their cutting wor

Article number 5O126027
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

The PREMIUM ACCU cut-off wheel was specially developed for the cordless angle grinder and is ideal for cutting smaller diameters and bars. Cutting work can be performed quickly and with high working comfort even in hard-to-reach places. This cut-off wheel is the perfect accessory for any do-it-yourselfer or professional looking to take their cutting work to the next level.

Article numbers

Article number 5O126027
EAN 9003170010382
UBB 500572058955
UNSPSC 27110000
Manufacturer article nr  34022959
Do not close this page. This message will disappear, when the page is fully loaded.