text.skipToContent text.skipToNavigation

Stahlwille 732/10 Ratchet Attachment 11mm Nickel Chrome Plated


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Artículo No. G0664.110.001
Wrench width (mm)
Design Ring End Fitting
Connection size 9x12 mm
Brand Stahlwille
Weight per piece (g) 40
Embalado por 1

Especificaciones

Wrench width (mm) 11
Design Ring End Fitting
Connection size 9x12 mm
Brand Stahlwille
Weight per piece (g) 40
Type Ratchet Attachment

Descripción

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Números de artículo

Artículo No. G0664.110.001
EAN 4018754034086
UBB 203125067751
UNSPSC 27111715
Artículo del fabricante nr 58221011
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.