text.skipToContent text.skipToNavigation

Knipex Insulation Stripper 10-10mm² Dip-Insulated Handle 160mm


Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8- VDE tested: yes

Article number K1011.700.160
Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 160
Strip range diameter (mm) 5 - 5
Strip range cross-section (mm²) 10 - 10
Handle cover Other
VDE tested Yes
Brand Knipex
Weight per piece (g) 180
Type Insulation Stripper

Description

Insulation Stripper For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5 mm or 10 mm². Easy adjustment to the required diameter of stranded wire with knurled screw and lock nut. - Stripping capacities in square millimetres: 10mm²- Stripping capacities (diametre): Ø 5.0mm- AWG: 8- VDE tested: yes

Article numbers

Article number K1011.700.160
EAN 4003773015499
UBB 419187033016
UNSPSC 27111510
Manufacturer article nr  11 07 160
Do not close this page. This message will disappear, when the page is fully loaded.